PFA30000BK
Hammond Manufacturing Fans, PFAG4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PFA30000BK Hammond Manufacturing Fans, PFAG4 Series, 8in. EXHAUST FILTER T12
MFG Item Number
PFA30000BK

PFA30000BK Hammond Manufacturing Fans, PFAG4 Series, 8in. EXHAUST FILTER T12

MFG Item Number
PFA30000BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFAG4 Series
Item #
PFA30000BK
8in. EXHAUST FILTER T12

PFAG4 Series Information

Specifications

Specifications
Manufacturer Part Number PFA30000BK
Manufacturer Hammond Manufacturing
Product Series PFAG4
Family Series Hammond Manufacturing Fans, PFAG4 Series
Description 8in. EXHAUST FILTER T12
Material ABS-FR
Application Exhaust Filter
Approvals CSA, cULus
Comments 91% Filtration Efficiency;Black
Net Weight 1 lb
Gross Weight 0.45 lbs
Alternatives
11730004050
11730004050
Pfannenberg Fans, PFA 30000 Exhaust Filter Series