PFA40000LG
Hammond Manufacturing Fans, PFAG4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PFA40000LG

Hammond Manufacturing Fans, PFAG4 Series

PFA40000LG

Hammond Manufacturing Fans, PFAG4 Series
10in. EXHAUST FILTER T12
MFG Item Number
PFA40000LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFAG4 Series
Item #
PFA40000LG
10in. EXHAUST FILTER T12

PFAG4 Series Information

Specifications

Specifications
Manufacturer Part Number PFA40000LG
Manufacturer Hammond Manufacturing
Product Series PFAG4
Family Series Hammond Manufacturing Fans, PFAG4 Series
Description 10in. EXHAUST FILTER T12
Material ABS-FR
Application Exhaust Filter
Approvals CSA, cULus
Comments 91% Filtration Efficiency;Light Gray
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
11740004055
11740004055
Pfannenberg Fans, PFA 40000 Exhaust Filter Series