Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PFA 40000 Exhaust Filter Series Information
| Manufacturer Part Number | 11740004055 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PFA 40000 Exhaust Filter |
| Family Series | Pfannenberg Fans, PFA 40000 Exhaust Filter Series |
| Description | Exhaust Filter, Lt. Gray Grill (RAL7035), 4th Generation, NEMA 12, PFA 40000 |
| Depth | 1.8 " |
| Width | 9.95 " |
| Material | Plastic |
| Application | Exhaust Filter |
| Approvals | CSA. EAC, UKCA, UL, UR |
| Height | 9.95 " |
| Net Weight | 1.13 lbs |
| Gross Weight | 1.34 lbs |