Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PFLUG650 Meltric Plugs & Receptacles, 650 KCMIL STRAIGHT BARREL LUG
PFLUG650 Meltric Plugs & Receptacles, 650 KCMIL STRAIGHT BARREL LUG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
650 KCMIL STRAIGHT BARREL LUG
Specifications
Specifications
| Manufacturer Part Number |
PFLUG650 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
650 KCMIL STRAIGHT BARREL LUG |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Lug |
| For Use With |
PF300, PF600, PFQ300, PFQ600 Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PFLUG650
Meltric Plugs & Receptacles