Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Relays, PG Series
PG-08
Autonics Relays, PG Series
Socket, 8-Pin, Reverse Terminal,
Description
Socket, 8-Pin, Reverse Terminal,
- Relay Socket
- Panel Mounting Style
- Max Voltage: 250 Volts
- 8 or 11 Connections
- Lightweight, Compact
Compact relay sockets ideal for housing multiple connections. Panel mount with a very light weight of between one and two oz.
Specifications
Specifications
| Manufacturer Part Number |
PG-08 |
| Manufacturer |
Autonics |
| Product Series |
PG |
| Family Series |
Autonics Relays, PG Series |
| Description |
Socket, 8-Pin, Reverse Terminal, For Panel Mounting |
| Number of Connections |
8 |
| Max Voltage |
250 V |
| Mounting |
Panel |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.08 lbs |
PG-08
Autonics Relays, PG Series