Series Information
| Manufacturer Part Number | LE4S-24-240 |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Relays |
| Description | Timer, Backlit LCD, 1/16 DIN, 10 Mode, Multi-Range, SPDT, 24-240 VAC/VDC(socket reqft.d) |
| Operation | Programmable (Multi-Function) |
| Contacts | SPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Digital |
| Timing Range | 0.01-99.99 s |
| Max Time | 99 s |
| Time Tolerance | 0.01 % |
| Coil Voltage | 24-240 VAC, 24-240 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24-240 VDC |
| Contact Rating | 3 A |
| Termination | 8 Pin Octal, Plug In |
| Approvals | CE, cURus |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.315 lbs |