Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PG11-1/2 Mencom Fittings, Thread Adapter, PG11 Male to 1/2in.NPT
PG11-1/2 Mencom Fittings, Thread Adapter, PG11 Male to 1/2in.NPT
Description
Thread Adapter, PG11 Male to 1/2in.NPT
Specifications
Specifications
| Manufacturer Part Number |
PG11-1/2 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
Thread Adapter, PG11 Male to 1/2in.NPT Female, Metallic |
| Connection Type |
Male/Female |
| External Thread |
PG11 |
| Internal Thread |
1/2 NPT |
| Length |
0.51 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |