Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PG13.5-1/2
PG13.5 MALE TO 1/2in.NPT FEM ADP
MFG Item Number
PG13.5-1/2
Description
PG13.5 MALE TO 1/2in.NPT FEM ADP
Specifications
Specifications
| Manufacturer Part Number |
PG13.5-1/2 |
| Manufacturer |
Mencom |
| Family Series |
Mencom Fittings |
| Description |
PG13.5 MALE TO 1/2in.NPT FEM ADP |
| Connection Type |
Male/Female |
| External Thread |
PG13.5 |
| Internal Thread |
1/2 NPT |
| Length |
0.67 " |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
PG13.5-1/2
Mencom Fittings