Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PG36-1.25 |
|---|---|
| Manufacturer | Mencom |
| Family Series | Mencom Fittings |
| Description | PG36 MALE TO 1.25in.NPT FEM ADPT |
| Connection Type | Male/Female |
| External Thread | PG36 |
| Internal Thread | 1-1/4 NPT |
| Length | 1.42 " |
| Material | Nickel-Plated Brass |
| Composition | Metallic |
| Net Weight | 0.385 lbs |
| Gross Weight | 0.385 lbs |