Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PG42-1.5 Mencom Fittings, PG42 MALE TO 1.5in.NPT FEM ADAPT
MFG Item Number
PG42-1.5

PG42-1.5 Mencom Fittings, PG42 MALE TO 1.5in.NPT FEM ADAPT

MFG Item Number
PG42-1.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PG42-1.5
PG42 MALE TO 1.5in.NPT FEM ADAPT

Series Information

Specifications

Specifications
Manufacturer Part Number PG42-1.5
Manufacturer Mencom
Family Series Mencom Fittings
Description PG42 MALE TO 1.5in.NPT FEM ADAPT
Connection Type Male/Female
External Thread PG42
Internal Thread 1-1/2 NPT
Length 1.68 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.42 lbs
Gross Weight 0.42 lbs