Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
HPS Imperator Series Information
| Manufacturer Part Number | PH50MQMJ-FK |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | HPS Imperator |
| Family Series | Hammond Power Solutions Transformers, HPS Imperator Series |
| Description | HPS Imperator, 50VA, 1PH, Open, Pri 240x480, Sec 120x240, 3.19in.Hx3in.Wx4.38in.D |
| Phase | 1 |
| Type | Control |
| VA Rating | 50 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V, 220 V, 230 V, 240 V |
| Enclosed | No |
| Primary Fuseholder | Included |
| Secondary Fuseholder | Included |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | Optional |
| Insulation Class | Class A |
| Temperature Rise (F) | 131 °F |
| Approvals | CE, UL |
| Comments | Factory installed primary and secondary fuse kits. Fuses and touch safe covers sold separately. |
| Net Weight | 3.5 lbs |
| Gross Weight | 3.5 lbs |