OHYS2AJ
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHYS2AJ ABB Industrial Accessories, OHY Series, SELEC HANDLE RED YELLOW N3R 12 6MM
MFG Item Number
OHYS2AJ

OHYS2AJ ABB Industrial Accessories, OHY Series, SELEC HANDLE RED YELLOW N3R 12 6MM

MFG Item Number
OHYS2AJ
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHYS2AJ
SELEC HANDLE RED YELLOW N3R 12 6MM

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Videos

Specifications

Specifications
Manufacturer Part Number OHYS2AJ
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description OHYS2AJ HANDLE
Shaft Size 0.24 "
Padlockable Yes
Color Red, Yellow
Defeatable Yes
Operator Type Selector Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.1701 lbs
Gross Weight 0.176 lbs
Alternatives
OHYS2AJ1
OHYS2AJ1
ABB Industrial Accessories, OHY Series
14741111
14741111
Socomec Industrial Accessories, 147 Series
OHBS2AJ
OHBS2AJ
ABB Industrial Accessories, OHB Series
14841111
14841111
Socomec Industrial Accessories, 148 Series