PH750MQMJ-FK
Hammond Power Solutions Transformers, HPS Imperator Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PH750MQMJ-FK

Hammond Power Solutions Transformers, HPS Imperator Series

PH750MQMJ-FK

Hammond Power Solutions Transformers, HPS Imperator Series
Discontinued - Use C2M0750MQMJ
MFG Item Number
PH750MQMJ-FK
More specs
This item cannot be canceled or returned

Obsolete

Description

Transformers, HPS Imperator Series
Item #
PH750MQMJ-FK
Discontinued - Use C2M0750MQMJ

HPS Imperator Series Information

  • 50VA to 1500VA
  • 11 Standard Voltage Groups
  • Innovative Fusing Method
  • Available with Standard Secondary and Optional Primary Fuse Kits
  • UL Listed, CE Marked
The HPS Imperator series of machine tool industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids, etc. are used. The HPS Imperator design, utilizing superior insulation systems and being constructed with high quality silicon steel laminations for optimum performance, will meet or exceed UL and CE standards. Backed by an industry leading LIFETIME warranty, the HPS Imperator industrial control transformer line offers superior performance, quality and value.

Note from Hammond Power Solutions: "At HPS, we rate the VA capacity of our transformers at the output... where it counts. Other transformer manufacturers rate their capacity on the input side of the transformer, which can result in a 5% to 20% lower actual VA at the output."

  • Limited Lifetime Warranty
  • Patented Unique Terminal Block Design
  • Optional Finger Safe Terminal Covers
  • Custom VA and Voltage Ratings Available, Call for More Information!

Videos

Specifications

Specifications
Manufacturer Part Number PH750MQMJ-FK
Manufacturer Hammond Power Solutions
Product Series HPS Imperator
Family Series Hammond Power Solutions Transformers, HPS Imperator Series
Description HPS Imperator, 750VA, 1PH, Open, Pri 240x480, Sec 120x240, 4.31in.Hx5.13in.Wx6.69in.D
Phase 1
Type Control
VA Rating 750 VA
Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 220 V, 230 V, 240 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Cover Included Optional
Insulation Class Class B
Temperature Rise (F) 176 °F
Approvals CE, UL
Comments Factory installed primary and secondary fuse kits. Fuses and touch safe covers sold separately.
Net Weight 16.145 lbs
Gross Weight 16.6 lbs