Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
859 Series Information
| Manufacturer Part Number | 51228934 |
|---|---|
| Manufacturer | Wago |
| Product Series | 859 |
| Family Series | Wago Power Supplies, 859 Series |
| Description | DC/DC converter, input voltage 24 VDC, output voltage, 10 VDC, 0.5 A |
| Input Voltage | 15-30 VDC |
| Nominal Output Voltage | 12 VDC |
| Nominal Input Voltage | 24 VDC |
| Output VDC | 10 VDC |
| Output Current | 0.5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-131 °F |
| Approvals | UL |
| Net Weight | 0.0906 lbs |
| Gross Weight | 0.068 lbs |