Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PHB1N12F Eaton Circuit Breakers, Pistol BLK Size 1 N3R/12 for Frnt oper
PHB1N12F Eaton Circuit Breakers, Pistol BLK Size 1 N3R/12 for Frnt oper
This item cannot be canceled or returned
Description
Pistol BLK Size 1 N3R/12 for Frnt oper
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PHB1N12F |
| Description |
Eaton rotary disconnect external front pistol handle,Front pistol handle,30-60A,Black,NEMA 1/3R/12,H-/I-/J-Frame,External handles,NEMA 1/3R/12,Handle type: PH1 |
| Accessory Type |
Pistol Handle |
| Current Rating |
30-60 A |
| Comments |
Black, Size 1 |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
PHB1N12F
Eaton Circuit Breakers