SF200SH5X5H

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SF200SH5X5H Eaton Circuit Breakers, SHAFT 200MM USE w/ SH FOR H-FRAME
MFG Item Number
SF200SH5X5H

SF200SH5X5H Eaton Circuit Breakers, SHAFT 200MM USE w/ SH FOR H-FRAME

MFG Item Number
SF200SH5X5H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SF200SH5X5H
SHAFT 200MM USE w/ SH FOR H-FRAME

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number SF200SH5X5H
Description Eaton rotary disconnect shaft extension for selector handle,Shaft for SH0 handle, H-Frame,Shaft extension,30A,200mm 7.87 in,Shaft extensions for selector handles,R4/R9,Handle type: SH0
Accessory Type Shaft
Current Rating 30 A
Comments 200 mm
Net Weight 0.085 lbs
Gross Weight 0.18 lbs