PJ16148P30
Hammond Manufacturing Enclosures, PJPBLC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PJ16148P30

Hammond Manufacturing Enclosures, PJPBLC Series

PJ16148P30

Hammond Manufacturing Enclosures, PJPBLC Series
Pushbutton Enclosure, 30mm, 30-Hole,
MFG Item Number
PJ16148P30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PJPBLC Series
Item #
PJ16148P30
Pushbutton Enclosure, 30mm, 30-Hole,

PJPBLC Series Information

  • Polycarbonate Material with UL94 5V and is Suitable for Outdoor Use.
  • Stainless Steel Hardware.
  • Light Gray Finish.
  • Internal DIN Rail Mounting Tabs.
  • Gasket is Factory poured High Temperature U.L. Listed Silicon Rubber Gasket Material.

Specifications

Specifications
Manufacturer Part Number PJ16148P30
Manufacturer Hammond Manufacturing
Product Series PJPBLC
Family Series Hammond Manufacturing Enclosures, PJPBLC Series
Description Pushbutton Enclosure, 30mm, 30-Hole, N4X, Nonmetallic, Lift-Off Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 8 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs