PKG3M-1-PSG3M
Turck Cordsets, Picofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PKG3M-1-PSG3M

Turck Cordsets, Picofast Series

PKG3M-1-PSG3M

Turck Cordsets, Picofast Series
Cordset
Item Number
PKG3M-1-PSG3M
MFG Item Number
U2515-84
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, PicoFast Series
Item #
PKG3M-1-PSG3M
Cordset

PicoFast Series Information

  • 3, 4 and 6 pins
  • Threaded or snap mating
  • Nickel‑brass or stainless steel materials
  • Straight and angled connectors
  • LED options
  • Receptacles with leads or PCB pins

Specifications

Specifications
Manufacturer Part Number U2515-84
Manufacturer Turck
Product Series PicoFast
Family Series Turck Cordsets, Picofast Series
Description Cordset
Cable Type PVC
Number of Pins 3
Connection Type Female Straight Plug to Male Straight Plug
Connection Configuration Male to Female
Max Voltage 125 V
Color Yellow
Current Rating 4 A
Connection M8 x 1.00
Length 1 m
Connector Class Pico (M8)
Cable Shielding None
Number of Wires 3
Wire Size Range 24
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.075 lbs