Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PKG3M-1-PSW3M/S1291/SV Turck Cordsets, Picofast Series, Cordset
PKG3M-1-PSW3M/S1291/SV Turck Cordsets, Picofast Series, Cordset
Item Number
PKG3M-1-PSW3M/S1291/SV
This item cannot be canceled or returned
Description
Cordsets, PicoFast Series
Item #
PKG3M-1-PSW3M/S1291/SV
PicoFast Series Information
- 3, 4 and 6 pins
- Threaded or snap mating
- Nickel‑brass or stainless steel materials
- Straight and angled connectors
- LED options
- Receptacles with leads or PCB pins
Specifications
Specifications
| Manufacturer Part Number |
UX08533 |
| Manufacturer |
Turck |
| Product Series |
PicoFast |
| Family Series |
Turck Cordsets, Picofast Series |
| Description |
Cordset |
| Cable Type |
TPU |
| Number of Pins |
3 |
| Connection Type |
Female Straight Plug to Male Right Angle Plug |
| Connection Configuration |
Male to Female |
| Max Voltage |
125 V |
| Color |
Black |
| Current Rating |
4 A |
| Connection |
M8 x 1.00 |
| Length |
1 m |
| Connector Class |
Pico (M8) |
| Cable Shielding |
None |
| Number of Wires |
3 |
| Wire Size Range |
24 |
| Operating Temperature |
-40-80 °C |
| Illuminated |
No |
| Status Indicator |
None |
| Cordset Ends |
Double-Ended |
| Cordset Type |
Signal |
| Material |
Nickel-Plated Brass |
| Side 1 Gender |
Male |
| Side 1 Angle |
Right Angle |
| Side 2 Gender |
Female |
| Side 2 Angle |
Straight |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PKG3M-1-PSW3M/S1291/SV
Turck Cordsets, Picofast Series