PKG4M-2
Turck Cordsets, Picofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PKG4M-2

Turck Cordsets, Picofast Series

PKG4M-2

Turck Cordsets, Picofast Series
Cordset; M8 Female to Cut-end;
Item Number
PKG4M-2
MFG Item Number
U2503-14
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, PicoFast Series
Item #
PKG4M-2
Cordset; M8 Female to Cut-end;

PicoFast Series Information

  • 3, 4 and 6 pins
  • Threaded or snap mating
  • Nickel‑brass or stainless steel materials
  • Straight and angled connectors
  • LED options
  • Receptacles with leads or PCB pins

Specifications

Specifications
Manufacturer Part Number U2503-14
Manufacturer Turck
Product Series PicoFast
Family Series Turck Cordsets, Picofast Series
Description Cordset; M8 Female to Cut-end; Yellow; 4 cond.; 2 meters; PVC
Cable Type AWM, PVC
Number of Pins 4
Connection Type Female Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 125 V
Color Yellow
Current Rating 4 A
Connection M8 x 1.00
Length 2 m
Connector Class Pico (M8)
Number of Wires 4
Number of Keys 0
Wire Size Range 26
Operating Temperature -40-105 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.115 lbs