Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PKZM0 Series Information
| Manufacturer Part Number | PKZM0-32 |
|---|---|
| Manufacturer | Eaton |
| Product Series | PKZM0 |
| Family Series | Eaton Manual Motor Protectors, PKZM0 Series |
| Description | Eaton IEC motor control Manual Motor Protector, 32A, 45 mm Frame size, Class 10 trip type, Pushbutton type |
| Current Rating | 32 A |
| FLA Adjustment Range | 25-32 |
| Phase | 3 |
| Poles | 3 |
| Approvals | CSA, UL |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.67 lbs |