Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Protectors, PKZM4 Series
PKZM4-25
Eaton Manual Motor Protectors, PKZM4 Series
MANUAL MOTOR CONTROLLER-16-25 14 X IE
This item cannot be canceled or returned
Description
Manual Motor Protectors, PKZM4 Series
MANUAL MOTOR CONTROLLER-16-25 14 X IE
- Motive‑Protector Circuit‑Breaker
- Up to 65 A
- Screw Terminals Connections
Specifications
Specifications
| Manufacturer Part Number |
PKZM4-25 |
| Manufacturer |
Eaton |
| Product Series |
PKZM4 |
| Family Series |
Eaton Manual Motor Protectors, PKZM4 Series |
| Description |
Eaton IEC motor control Manual Motor Protector, 25A, Frame Size 55mm, Rotary, Class 10 trip type |
| Current Rating |
25 A |
| FLA Adjustment Range |
16-25 |
| Phase |
3 |
| Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
2 lbs |
PKZM4-25
Eaton Manual Motor Protectors, PKZM4 Series