Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Manual Motor Protectors, PKZM4 Series
PKZM4-40
Eaton Manual Motor Protectors, PKZM4 Series
MANUAL MOTOR CONTROLLER-32-40 14 X IE
Description
Manual Motor Protectors, PKZM4 Series
MANUAL MOTOR CONTROLLER-32-40 14 X IE
- Motive‑Protector Circuit‑Breaker
- Up to 65 A
- Screw Terminals Connections
Specifications
Specifications
| Manufacturer Part Number |
PKZM4-40 |
| Manufacturer |
Eaton |
| Product Series |
PKZM4 |
| Family Series |
Eaton Manual Motor Protectors, PKZM4 Series |
| Description |
Eaton IEC motor control UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 13A, 10-20X /n trip, Single-pole, Standard terminals |
| Current Rating |
40 A |
| FLA Adjustment Range |
32-40 |
| Phase |
3 |
| Poles |
3 |
| Approvals |
CSA, UL |
| Net Weight |
2.475 lbs |
| Gross Weight |
2.57 lbs |
PKZM4-40
Eaton Manual Motor Protectors, PKZM4 Series