PKZM4-58
Eaton Manual Motor Protectors, PKZM4 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PKZM4-58 Eaton Manual Motor Protectors, PKZM4 Series, MANUAL MOTOR CONTROLLER-50-58 14 X IE
MFG Item Number
PKZM4-58

PKZM4-58 Eaton Manual Motor Protectors, PKZM4 Series, MANUAL MOTOR CONTROLLER-50-58 14 X IE

MFG Item Number
PKZM4-58
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, PKZM4 Series
Item #
PKZM4-58
MANUAL MOTOR CONTROLLER-50-58 14 X IE

PKZM4 Series Information

  • Motive‑Protector Circuit‑Breaker
  • Up to 65 A
  • Screw Terminals Connections

Specifications

Specifications
Manufacturer Part Number PKZM4-58
Manufacturer Eaton
Product Series PKZM4
Family Series Eaton Manual Motor Protectors, PKZM4 Series
Description Eaton IEC motor control UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 15A, 10-20X /n trip, Single-pole, Standard terminals
Current Rating 58 A
FLA Adjustment Range 50-58
Phase 3
Poles 3
Approvals CSA, UL
Net Weight 2.49 lbs
Gross Weight 2.62 lbs