Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PL206 Allied Moulded Products Enclosures, Inner Panel, Steel, White
PL206 Allied Moulded Products Enclosures, Inner Panel, Steel, White
This item cannot be canceled or returned
Description
Inner Panel, Steel, White
Specifications
Specifications
| Manufacturer Part Number |
PL206 |
| Manufacturer |
Allied Moulded Products |
| Family Series |
Allied Moulded Products Enclosures |
| Description |
Inner Panel, Steel, White |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Comments |
Re-Engineered corners to be a universal fit to all enclosures of this size. |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Net Weight |
5.6 lbs |
| Gross Weight |
7 lbs |
PL206
Allied Moulded Products Enclosures