Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLB4LB-012 Altech Switches, Pilot Light, 30 mm, LED,

MFG Item Number
PLB4LB-012

PLB4LB-012 Altech Switches, Pilot Light, 30 mm, LED,

MFG Item Number
PLB4LB-012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PLB4LB-012
Pilot Light, 30 mm, LED,

Series Information

Specifications

Specifications
Manufacturer Part Number PLB4LB-012
Manufacturer Altech
Family Series Altech Switches
Description Pilot Light, 30 mm, LED,
Type LED Metal Pilot Lights
For Use With 22 mm Push Button Accessories
Shape Round
Color Red
Approvals CE, cRUus, cSAus, NEMA 4X, VDE
Comments 12 VAC, 12 VDC
Net Weight 0 lbs
Gross Weight 0 lbs