PLG10
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLG10 Eaton's Crouse-Hinds series Fittings, 4 RECESSED HEAD PLG

MFG Item Number
PLG10

PLG10 Eaton's Crouse-Hinds series Fittings, 4 RECESSED HEAD PLG

MFG Item Number
PLG10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
PLG10
4 RECESSED HEAD PLG

Series Information

Specifications

Specifications
Manufacturer Part Number PLG10
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Gray iron alloy, 4, Recessed
Connection Type Recessed
Trade Size 4 "
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Mounting Threaded
Approvals CEC, CSA, NEC, UL
Net Weight 3.8 lbs
Gross Weight 3.8 lbs
Alternatives
PLG105
PLG105
Eaton's Crouse-Hinds series Fittings