Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLL1 Altech Switches, Lens, Pilot Light, 30 mm, White

MFG Item Number
PLL1

PLL1 Altech Switches, Lens, Pilot Light, 30 mm, White

MFG Item Number
PLL1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
PLL1
Lens, Pilot Light, 30 mm, White

Series Information

Specifications

Specifications
Manufacturer Part Number PLL1
Manufacturer Altech
Family Series Altech Switches
Description Lens, Pilot Light, 30 mm, White
Type Lenses for Pilot Lights
For Use With 30 mm Push Button Accessories
Color White
Net Weight 0 lbs
Gross Weight 0 lbs