Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLL5 Altech Switches, Lens, Pilot Light, 30 mm, Amber

MFG Item Number
PLL5

PLL5 Altech Switches, Lens, Pilot Light, 30 mm, Amber

MFG Item Number
PLL5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
PLL5
Lens, Pilot Light, 30 mm, Amber

Series Information

Specifications

Specifications
Manufacturer Part Number PLL5
Manufacturer Altech
Family Series Altech Switches
Description Lens, Pilot Light, 30 mm, Amber
Type Lenses for Pilot Lights
For Use With 30 mm Push Button Accessories
Color Amber
Net Weight 0 lbs
Gross Weight 0 lbs