Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLL6 Altech Switches, Lens, Pilot Light, 30 mm, Blue

MFG Item Number
PLL6

PLL6 Altech Switches, Lens, Pilot Light, 30 mm, Blue

MFG Item Number
PLL6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
PLL6
Lens, Pilot Light, 30 mm, Blue

Series Information

Specifications

Specifications
Manufacturer Part Number PLL6
Manufacturer Altech
Family Series Altech Switches
Description Lens, Pilot Light, 30 mm, Blue
Type Lenses for Pilot Lights
For Use With 30 mm Push Button Accessories
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs