PLM6805
Littelfuse Protection Relays, PLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PLM6805 Littelfuse Protection Relays, PLM Series, Voltage Monitor, 240V, 3 Phase,
MFG Item Number
PLM6805

PLM6805 Littelfuse Protection Relays, PLM Series, Voltage Monitor, 240V, 3 Phase,

MFG Item Number
PLM6805
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PLM Series
Item #
PLM6805
Voltage Monitor, 240V, 3 Phase,

PLM Series Information

  • Protects against phase loss & reversal; & under & unbalanced voltages
  • 8‑pin plug‑in base
  • Adjustable low voltage trip point
  • Factory fixed unbalance & trip delay
  • Line voltages 200 to 480VAC in 3 ranges
  • Isolated, 10A, SPDT output contacts
The PLM Series continuously measures the voltage of each of the three phases. The PLM Series uses a microcontroller circuit design that senses undervoltage, voltage unbalance, phase loss, and phase reversal. Protection is assured when regenerated voltages are present. Both delta and wye systems can be monitored; no connection to neutral is required.

Videos

Specifications

Specifications
Manufacturer Part Number PLM6805
Manufacturer Littelfuse
Product Series PLM
Family Series Littelfuse Protection Relays, PLM Series
Description Voltage Monitor, 240V, 3 Phase, 8pct. Voltage Unbalance, 5 Second Trip Delay
Phase 3
Voltage 240 V
Current Rating 10 A
Voltage Unbalance % 4-8 %
Time Delay Trip (Sec) 2-20 s
Manual Reset No
Type of Display LED Status Indicator
Mounting Plug-In
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
PMPU
PMPU
Macromatic Protection Relays, PMP Series