PMPU
Macromatic Protection Relays, PMP Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PMPU Macromatic Protection Relays, PMP Series, Phase Monitor Relay, 190-500VAC,
MFG Item Number
PMPU

PMPU Macromatic Protection Relays, PMP Series, Phase Monitor Relay, 190-500VAC,

MFG Item Number
PMPU
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PMP Series
Item #
PMPU
Phase Monitor Relay, 190-500VAC,

PMP Series Information

  • Protect Against Phase Loss
  • Multi Color LED Indicator
  • Compact Plug in Case
  • Automatic Reset
The PMP series it is a microprocessor based design to provide protection against phase loss, phase reversal, phase unbalance, under voltage and overvoltage.

Videos

Specifications

Specifications
Manufacturer Part Number PMPU
Manufacturer Macromatic
Product Series PMP
Family Series Macromatic Protection Relays, PMP Series
Description Phase Monitor Relay, 190-500VAC, Phase Loss, Reversal, Unbalance, UL & OV, 8-Pin Circular Base
Phase 3
Voltage 125 V, 250 V, 277 V, 30 V
Line Voltage 190-500 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss, Rapid Cycling
Variable Point Trip No
Voltage Unbalance % 2-10 %
Restart Delay (Sec) 1-300 s
Var Restart Delay No
Manual Reset Yes
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay DPDT
Approvals cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.26 lbs
Gross Weight 0.31 lbs
Alternatives
201A
201A
Littelfuse Protection Relays, 201A Series