PM-0124-020-0
Block Circuit Breakers, PM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PM-0124-020-0 Block Circuit Breakers, PM Series, PM-1AC/24DC-2
MFG Item Number
PM-0124-020-0

PM-0124-020-0 Block Circuit Breakers, PM Series, PM-1AC/24DC-2

MFG Item Number
PM-0124-020-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, PM Series
Item #
PM-0124-020-0
PM-1AC/24DC-2

PM Series Information

  • Adjustable Tripping Current for Each Output Channel Via Current Selector Switch
  • Ability to Turn On High Load Capacitance at Each Channel
  • LED Signalization and Remote Request for Each Output Channel

Specifications

Specifications
Manufacturer Part Number PM-0124-020-0
Manufacturer Block
Product Series PM
Family Series Block Circuit Breakers, PM Series
Description PM-1AC/24DC-2
Mounting DIN Rail
Input Voltage 85-264 VAC
Output Current 2 A
Trip Current Fixed
Communication IO Link
Status Indicator LED
Signal Input No
Signal Output Yes
UL Standard 508, 60950
Approvals cULus, cURus, EAC, GL
Nominal Input Voltage 120 VAC, 240 VAC
Gross Weight 0.62 lbs
Net Weight 0.555 lbs