Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PM-0124-040-0 Block Circuit Breakers, PM Series, PM-1AC/24DC-4
MFG Item Number
PM-0124-040-0
PM-0124-040-0 Block Circuit Breakers, PM Series, PM-1AC/24DC-4
MFG Item Number
PM-0124-040-0
This item cannot be canceled or returned
Description
Circuit Breakers, PM Series
- Adjustable Tripping Current for Each Output Channel Via Current Selector Switch
- Ability to Turn On High Load Capacitance at Each Channel
- LED Signalization and Remote Request for Each Output Channel
Specifications
Specifications
| Manufacturer Part Number |
PM-0124-040-0 |
| Manufacturer |
Block |
| Product Series |
PM |
| Family Series |
Block Circuit Breakers, PM Series |
| Description |
PM-1AC/24DC-4 |
| Mounting |
DIN Rail |
| Input Voltage |
85-264 VAC |
| Output Current |
4 A |
| Trip Current |
Fixed |
| Communication |
IO Link |
| Status Indicator |
LED |
| Signal Input |
No |
| Signal Output |
Yes |
| UL Standard |
508, 60950 |
| Approvals |
cULus, cURus, EAC, GL |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| Gross Weight |
0.865 lbs |
| Net Weight |
0.8625 lbs |
PM-0124-040-0
Block Circuit Breakers, PM Series