PM-0824-120-0
Block Circuit Breakers, PM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PM-0824-120-0 Block Circuit Breakers, PM Series, PM-FU-24DC/2x6 BASIC SMART
MFG Item Number
PM-0824-120-0

PM-0824-120-0 Block Circuit Breakers, PM Series, PM-FU-24DC/2x6 BASIC SMART

MFG Item Number
PM-0824-120-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, PM Series
Item #
PM-0824-120-0
PM-FU-24DC/2x6 BASIC SMART

PM Series Information

  • Adjustable Tripping Current for Each Output Channel Via Current Selector Switch
  • Ability to Turn On High Load Capacitance at Each Channel
  • LED Signalization and Remote Request for Each Output Channel

Specifications

Specifications
Manufacturer Part Number PM-0824-120-0
Manufacturer Block
Product Series PM
Family Series Block Circuit Breakers, PM Series
Description PM-FU-24DC/2x6 BASIC SMART
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Current 0.5-6 A
Trip Current Adjustable
Number of Channels 2
Communication IO Link
Status Indicator LED
Signal Input Yes
Signal Output Yes
UL Standard 2367, 508
Approvals cULus, EAC, GL, UR
Nominal Input Voltage 24 VDC
Gross Weight 0.4406 lbs
Net Weight 0.4406 lbs