Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PM10-12

Attabox Enclosures

PM10-12

Attabox Enclosures
Pole Mount Rail Kit, 10in. - 12in.,
MFG Item Number
PM10-12
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
PM10-12
Pole Mount Rail Kit, 10in. - 12in.,

Series Information

Specifications

Specifications
Manufacturer Part Number PM10-12
Manufacturer Attabox
Family Series Attabox Enclosures
Description Pole Mount Rail Kit, 10in. - 12in., Sold In Pairs
Accessory Type Mounting Kit
Enclosure Wall Mount
Comments Pole Mount Kit
Net Weight 1.655 lbs
Gross Weight 1.655 lbs