Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PM3000 Gardner Bender Power Monitoring, PM3000 Series, Watt Energy Meter
PM3000 Gardner Bender Power Monitoring, PM3000 Series, Watt Energy Meter
This item cannot be canceled or returned
Description
Power Monitoring, PM3000 Series
PM3000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
PM3000 |
| Manufacturer |
Gardner Bender |
| Product Series |
PM3000 |
| Family Series |
Gardner Bender Power Monitoring, PM3000 Series |
| Description |
Watt Energy Meter |
| Voltage |
90-125 VAC |
| Protection Rating |
IP20 |
| Current Rating |
10 A |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
PM3000
Gardner Bender Power Monitoring, PM3000 Series