DSFHS-12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DSFHS-12 ABB Disconnect Switches, Shaft, 12in.
MFG Item Number
DSFHS-12

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DSFHS-12 ABB Disconnect Switches, Shaft, 12in.

MFG Item Number
DSFHS-12
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
DSFHS-12
Shaft, 12in.

Series Information

Specifications

Specifications
Family Series ABB Disconnect Switches
Manufacturer ABB
Manufacturer Part Number DSFHS-12
Description Shaft, 12in.
Type Shaft
Net Weight 0.4 lbs
Gross Weight 0.4196 lbs
Alternatives
BDFHS12
BDFHS12
Eaton's Bussmann series Switches