70-461-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

70-461-1 Schneider Relays, 782 Series, Socket, 14 Terminal, 10A/300V Max,

MFG Item Number
P704610EM

70-461-1 Schneider Relays, 782 Series, Socket, 14 Terminal, 10A/300V Max,

MFG Item Number
P704610EM
Item Number
70-461-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 782 Series
Item #
70-461-1
Socket, 14 Terminal, 10A/300V Max,

782 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Manufacturer Part Number P704610EM
Manufacturer Schneider
Product Series 782
Family Series Schneider Relays, 782 Series
Description Socket, 14 Terminal, 10A/300V Max, DIN/Panel Mount
Number of Connections 14
Max Voltage 300 V
Current Rating 10 A
Touch Safe Yes
Mounting DIN Rail, Panel
Net Weight 0.0022 lbs
Gross Weight 0.1 lbs
Alternatives
SY4S-05
SY4S-05
IDEC Relays, RU Series
70-782D14-1
70-782D14-1
Schneider Relays, 782 Series