PMR10RGT
Carlo Gavazzi Photoelectric Sensors, PMR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMR10RGT

Carlo Gavazzi Photoelectric Sensors, PMR Series

PMR10RGT

Carlo Gavazzi Photoelectric Sensors, PMR Series
PHOTO, RETRO 10M AC/DC PG
MFG Item Number
PMR10RGT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PMR Series
Item #
PMR10RGT
PHOTO, RETRO 10M AC/DC PG

PMR Series Information

  • 32.81 ft. Sensing Range
  • 24~240 VAC or 12~240 VDC
  • 5 Wire
  • Relay Output
  • Timer Options Available
PMR series sensors from Carlo Gavazzi have a sensing range up to 32.81 feet and a fixed sensitivity. They are immune to ambient light and have a selectable output function. The plastic housing is IP 67 rated and allows cable or screw terminal connections. Optional timing features include: Delay on operate, delay on release, or one shot (triggered on leading or trailing edge).

Specifications

Specifications
Manufacturer Part Number PMR10RGT
Manufacturer Carlo Gavazzi
Product Series PMR
Family Series Carlo Gavazzi Photoelectric Sensors, PMR Series
Description PHOTO, RETRO 10M AC/DC PG
Power Type AC, DC
Beam Type Infrared
Max Range 32.81 '
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type PG 13.5
Operating Mode Dark On, Light On
Max Load Current 3 A
Composition Non-Metallic
Protection Rating IP67
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs