PNL-250
Penn Union Terminals, PNL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PNL-250 Penn Union Terminals, PNL Series, Bronze Terminal Lug

MFG Item Number
PNL250

PNL-250 Penn Union Terminals, PNL Series, Bronze Terminal Lug

MFG Item Number
PNL250
Item Number
PNL-250
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, PNL Series
Item #
PNL-250
Bronze Terminal Lug

PNL Series Information

  • Manufactured from High Strength Copper Alloy for Maximum Conductivity and Corrosion Resistance
  • Used for Joining a Wide Range of Copper Conductors to Equipment Pads or Bus Bars
  • Plated Steel Set Screw Provides High Strength Connection
  • For Use with One Copper Conductor

Specifications

Specifications
Manufacturer Part Number PNL250
Manufacturer Penn Union
Product Series PNL
Family Series Penn Union Terminals, PNL Series
Description Bronze Terminal Lug
Wire Size Range 6 AWG-250 kcmil
Number of Conductors 1
Material Bronze
Approvals CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs