Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP01061
9000X Series Cooling Fan 208-690V
Description
9000X Series Cooling Fan 208-690V
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
PP01061 |
| Description |
Eaton 9000X Main DC Fan, 5 Frame, Main fan, Main DC fan, 208-690 V |
| Accessory Type |
Cooling Fan |
| Net Weight |
0.665 lbs |
| Gross Weight |
0.875 lbs |