Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP01049
9000X Series Cooling Fan 208-690V
This item cannot be canceled or returned
Description
9000X Series Cooling Fan 208-690V
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
PP01049 |
| Description |
Eaton 9000X NEMA 12/IP54 Control Fan, NEMA 12, Control fan, SPX9000, NEMA 12/IP54 control fan, 480 V |
| Accessory Type |
Cooling Fan |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.375 lbs |