Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP2USB30BL ASI-Automation Systems Interconnect Remote Access Interfaces, Usb 3.0 Port W/Cover, Female-Female,
MFG Item Number
PP2USB30BL
PP2USB30BL ASI-Automation Systems Interconnect Remote Access Interfaces, Usb 3.0 Port W/Cover, Female-Female,
MFG Item Number
PP2USB30BL
Description
Remote Access Interfaces, Series
Usb 3.0 Port W/Cover, Female-Female,
Specifications
Specifications
| Manufacturer Part Number |
PP2USB30BL |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Remote Access Interfaces |
| Description |
Usb 3.0 Port W/Cover, Female-Female, 22mm Mounting, Black Bezel, Ip67 Rated |
| Number of Outlets |
None |
| Number of Connections |
USB 2.0, USB 3.0 |
| GFCI |
No |
| Mounting |
Bulkhead Housing |
| Protection Rating |
IP67 |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
PP2USB30BL
ASI-Automation Systems Interconnect Remote Access Interfaces