PP2USB30NL
ASI-Automation Systems Interconnect Remote Access Interfaces

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PP2USB30NL ASI-Automation Systems Interconnect Remote Access Interfaces, Usb 3.0 Port W/Cover, Female-Female,
MFG Item Number
PP2USB30NL

PP2USB30NL ASI-Automation Systems Interconnect Remote Access Interfaces, Usb 3.0 Port W/Cover, Female-Female,

MFG Item Number
PP2USB30NL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Remote Access Interfaces, Series
Item #
PP2USB30NL
Usb 3.0 Port W/Cover, Female-Female,

Series Information

Specifications

Specifications
Manufacturer Part Number PP2USB30NL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Remote Access Interfaces
Description Usb 3.0 Port W/Cover, Female-Female, 22mm Mounting, Silver Bezel, Ip67 Rated
Number of Outlets None
Number of Connections USB 2.0, USB 3.0
GFCI No
Mounting Bulkhead Housing
Protection Rating IP67
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
Alternatives
PP2USB30BL
PP2USB30BL
ASI-Automation Systems Interconnect Remote Access Interfaces