Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PQC-1342 Eaton Drives, HOLD DOWN CLIP
PQC-1342 Eaton Drives, HOLD DOWN CLIP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
PQC-1342 |
| Description |
D2/D7 Series Metal Spring Clip, Used with D2PR2, D2PF2, D2PR4, D2PF4, D7Pr1, D7PR2, D7PF1, D7PF2 Relays, QTY: 25-PQC-1342 |
| Accessory Type |
Clip |
| Net Weight |
0.002 lbs |
| Gross Weight |
0.01 lbs |