PSW-24024
Altech Power Supplies, PSW-240 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSW-24024 Altech Power Supplies, PSW-240 Series, Power Supply, 24VDC, 10A, 1Ph, 240W
MFG Item Number
PSW-24024

PSW-24024 Altech Power Supplies, PSW-240 Series, Power Supply, 24VDC, 10A, 1Ph, 240W

MFG Item Number
PSW-24024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PSW-240 Series
Item #
PSW-24024
Power Supply, 24VDC, 10A, 1Ph, 240W

PSW-240 Series Information

  • Single and two phase wide input range 180 ~ 550VAC
  • High efficiency 91% and low power dissipation
  • Protections: Short Circuits / Overload / Overvoltage / Over temperature
  • Cooling by free air convection
  • DIN rail mountable
  • UL 508 (industrial control equipment) approved
  • EN61000‑6‑2(EN50082‑2) industiral immunity level
  • Built‑in DC OK relay contact
  • 100% full load burn‑in test

Specifications

Specifications
Manufacturer Part Number PSW-24024
Manufacturer Altech
Product Series PSW-240
Family Series Altech Power Supplies, PSW-240 Series
Description Power Supply, 24VDC, 10A, 1Ph, 240W
Power 240 W
Nominal Input Voltage 208 VAC, 240 VAC, 380 VAC, 480 VAC
AC Voltage 180-550 VAC
Input Frequency 47-63 Hz
Phase 1, 3
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -22-158 °F
Approvals CE, cULus, UL508
Net Weight 2.19 lbs
Gross Weight 2.355 lbs
Alternatives
XCSW241C
XCSW241C
ASI-Automation Systems Interconnect Power Supplies
PSB-36024
PSB-36024
Altech Power Supplies, PSB-36024 Series