PR005
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PR005 ASI-Automation Systems Interconnect Terminal Blocks, Standard 35 mm X 7.5 mm Slotted
MFG Item Number
PR005

PR005 ASI-Automation Systems Interconnect Terminal Blocks, Standard 35 mm X 7.5 mm Slotted

MFG Item Number
PR005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Terminal Blocks, Series
Item #
PR005
Standard 35 mm X 7.5 mm Slotted

Series Information

Specifications

Specifications
Manufacturer Part Number PR005
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Standard 35 mm X 7.5 mm Slotted Steel DIN Rail, 2 Meter
Length 2 m
Perforated Yes
Composition Steel
Width 35 mm
Height 7.5 mm
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
PR005-1M
PR005-1M
ASI-Automation Systems Interconnect Terminal Blocks