PR005-1M
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PR005-1M ASI-Automation Systems Interconnect Terminal Blocks, 35mm X 7.5mm Slotted Steel DIN Rail,
MFG Item Number
PR005-1M

PR005-1M ASI-Automation Systems Interconnect Terminal Blocks, 35mm X 7.5mm Slotted Steel DIN Rail,

MFG Item Number
PR005-1M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
PR005-1M
35mm X 7.5mm Slotted Steel DIN Rail,

Series Information

Specifications

Specifications
Manufacturer Part Number PR005-1M
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description 35mm X 7.5mm Slotted Steel DIN Rail, 1 Meter Length
Length 1 m
Perforated Yes
Composition Steel
Width 35 mm
Height 7.5 mm
Approvals IEC
Net Weight 0.71 lbs
Gross Weight 0.71 lbs
Alternatives
PR005
PR005
ASI-Automation Systems Interconnect Terminal Blocks