Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PR170 Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, 1/2 Form 7 Cover
PR170 Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, 1/2 Form 7 Cover
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
Specifications
Specifications
| Manufacturer Part Number |
PR170 |
| Manufacturer |
Plasti-Bond, a RobRoy Company |
| Family Series |
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies |
| Description |
1/2 Form 7 Cover |
| Style |
Form 7 |
| Connection Type |
Threaded |
| Hub Size |
1/2 " |
| Composition |
Steel |
| Approvals |
UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
PR170
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies